540DH150G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt

  • Mfr # 540DH150G

  • Zoro # G505358320


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
54 inch
Number of Teeth
108
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
540DH150G
Zoro #
G505358320
UPC #
195057340930
Country of Origin
United States

Dimensions

Pitch Length
54 inch
Height
9 inch
Top Width
1.5 in

Details

Item
Double Sided Timing Belt
Number of Teeth
108
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Double Sided
Weight
0.65 lbs
Tooth Shape
H
Industry Number
540DH150G
Belt Material
Neoprene
Belt Series
Powerhouse Timing
Tooth Location
Double Sided
Reinforcing Cord Material
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.