Shop B&B MANUFACTURING
See all product information
Create Account
548L075G, Timing Belt, Neoprene, Fiberglass
Mfr # 548L075G
Zoro # G705358663
product price:Â $35.99
/ea
Sold in multiples of 2 for $71.98
Key Features
Belt Trade Size
L
Industry Number
548L075G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 548L075G
- Zoro #
- G705358663
- UPC #
- 195057330009
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- L
- Top Width
- 0.75 in
- Pitch Length
- 54.80 in
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- 548L075G
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 0.375 in
- Number of Teeth
- 146
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse Timing
- Weight
- 0.22 lbs
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Single Sided
- Finish
- Fiberglass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.