Zoro Homepage

56-3M06-6A4, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 56-3M06-6A4

  • Zoro # G905353758


product price: $25.55
/ea
Sold in multiples of 3 for $76.65

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.075 inch
Material
Aluminum
Bore Type
Finished Bore
Width
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-3M06-6A4
Zoro #
G905353758
UPC #
195057719118
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.075 inch
Width
1.25 inch
Pitch Dia. (In.)
2.105 inch
Height
2.5 inch
Overall Length
0.714 inch
Length
2.5 inch

Details

Material
Aluminum
Bore Type
Finished Bore
Item
Timing Belt Pulley
Number of Teeth
56
Setscrew
2
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Clear Anodized
Weight
0.19 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.