Zoro Homepage

56-3P09M6A8, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 56-3P09M6A8

  • Zoro # G305353938


product price: $28.65
/ea
Sold in multiples of 3 for $85.95

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.075 inch
Number of Teeth
56
Pitch Dia. (In.)
2.105 inch
Width
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-3P09M6A8
Zoro #
G305353938
UPC #
195057210745
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.075 inch
Pitch Dia. (In.)
2.105 inch
Width
1.25 inch
Length
2.5 inch
Height
2.5 inch

Details

Number of Teeth
56
Item
Timing Belt Pulley
Bore Type
Finished Bore
Material
Aluminum
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Clear Anodized
Weight
0.02 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.