
566DL075G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 566DL075G
Zoro # G405351797
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
56.6 in
Number of Teeth
151
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Height
9 inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
566DL075G
Zoro #
G405351797
UPC #
195057336308
Country of Origin
United States
Dimensions
Pitch Length
56.6 in
Height
9 inch
Top Width
3/4 in
Belt Trade Size
DL
Details
Item
Timing Belt
Number of Teeth
151
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Gearbelt Type
Double Sided
Weight
0.27 lbs
Industry Number
566DL075G
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Series
Powerhouseâ„¢ Timing
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.