Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

581DL050G, Timing Belt

  • Mfr # 581DL050G

  • Zoro # G105353770


product price: $91.15
/ea
Sold in multiples of 2 for $182.30
Free Shipping & Returns

Key Features

Gearbelt Type
Double Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.18 lbs
Number of Teeth
155
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581DL050G
Zoro #
G105353770
UPC #
195057335448
Country of Origin
Japan

Dimensions

Height
9 inch
Pitch Length
58.125 inch
Width
6 inch

Details

Gearbelt Type
Double Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Weight
0.18 lbs
Number of Teeth
155
Standards
ISO 9001:2015
Material
Neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.