Shop B&B MANUFACTURING
See all product information
Create Account
585H200G, Timing Belt, Neoprene, Fiberglass
Mfr # 585H200G
Zoro # G505353264
product price:Â $94.59
/eaKey Features
Belt Trade Size
H
Industry Number
585H200G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
585H200G
Zoro #
G505353264
UPC #
195057423190
Country of Origin
Germany
Dimensions
Belt Trade Size
H
Top Width
2 in
Pitch Length
58.50 in
Height
9 inch
Length
1 inch
Details
Item
Timing Belt
Industry Number
585H200G
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.50 in
Number of Teeth
117
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Gearbelt Type
Single Sided
Weight
0.7 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Fiberglass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.