609-3M-15, Timing Belt, Neoprene, Fiberglass

  • Mfr # 609-3M-15

  • Zoro # G705359646


product price: $18.25
/ea
Sold in multiples of 5 for $91.25

Key Features

Weight
0.048 lbs
Width
6 inch
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609-3M-15
Zoro #
G705359646
UPC #
195057892743
Country of Origin
United States

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
23.976 inch
Length
1 inch

Details

Item
Timing Belt
Weight
0.048 lbs
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Material
Neoprene
Number of Teeth
203
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.