Zoro Homepage

60HQ100, Timing Pulley, Cast Iron

  • Mfr # 60HQ100

  • Zoro # G005357397


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
Q1
Outside Dia. - Timing Belt Pulleys
9.495 inch
Pitch Dia. (In.)
9.549 inch
Material
Cast Iron
Bore Type
Split Taper Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60HQ100
Zoro #
G005357397
UPC #
195057628687
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
9.495 inch
Pitch Dia. (In.)
9.549 inch
Width
10 inch
Overall Length
2.781 inch
Height
10 inch
Length
2 inch

Details

Bushing Required - Timing Belt Pulleys
Q1
Material
Cast Iron
Bore Type
Split Taper Bushing
Item
Timing Belt Pulley
Number of Teeth
60
Features
A simple, reliable, and efficient means of power transmission. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
11.032 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.