
612XL031G, Timing Belt, Neoprene, Fiberglass
Mfr # 612XL031G
Zoro # G705350834
product price:Â $14.15
/ea
Sold in multiples of 5 for $70.75
Key Features
Weight
0.068 lbs
Standards
ISO 9001:2015
Pitch Length
61.2 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
612XL031G
Zoro #
G705350834
UPC #
195057235786
Country of Origin
Germany
Dimensions
Pitch Length
61.2 inch
Height
9 inch
Length
1 inch
Details
Item
Timing Belt
Weight
0.068 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Number of Teeth
306
Finish
Fiberglass
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.