
615-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt
Mfr # 615-D5M-25
Zoro # G605351450
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Height
9 inch
Width
6 inch
Weight
0.16 lbs
Material
Neoprene
Standards
ISO 9001:2015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
615-D5M-25
Zoro #
G605351450
UPC #
195057456600
Country of Origin
United States
Dimensions
Height
9 inch
Width
6 inch
Pitch Length
24.213 inch
Length
1 inch
Details
Weight
0.16 lbs
Material
Neoprene
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Double Sided Timing Belt
Number of Teeth
123
Gearbelt Type
Double Sided
Finish
Fiberglass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.