Zoro Homepage

62-3M06M6A8, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 62-3M06M6A8

  • Zoro # G505354193


product price: $35.19
/ea
Sold in multiples of 3 for $105.57

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.301 inch
Width
1.25 inch
Pitch Dia. (In.)
2.331 inch
Number of Teeth
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-3M06M6A8
Zoro #
G505354193
UPC #
195057720305
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.301 inch
Width
1.25 inch
Pitch Dia. (In.)
2.331 inch
Height
2.5 inch
Overall Length
0.732 inch
Length
2.5 inch

Details

Item
Timing Belt Pulley
Number of Teeth
62
Material
Aluminum
Bore Type
Finished Bore
Setscrew
2
Finish
Clear Anodized
Standards
ISO 9001:2015
Weight
0.2 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.