Zoro Homepage

62-3M09M6A8, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 62-3M09M6A8

  • Zoro # G205354066


product price: $34.59
/ea
Sold in multiples of 3 for $103.77

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.301 inch
Width
1.25 inch
Bore Type
Finished Bore
Setscrew
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-3M09M6A8
Zoro #
G205354066
UPC #
195057720916
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.301 inch
Width
1.25 inch
Pitch Dia. (In.)
2.331 inch
Height
2.5 inch
Overall Length
0.874 inch
Length
2.5 inch

Details

Bore Type
Finished Bore
Setscrew
2
Material
Aluminum
Number of Teeth
62
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Finish
Clear Anodized
Weight
0.25 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.