Zoro Homepage

62-5P09-6A5, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 62-5P09-6A5

  • Zoro # G805353278


product price: $34.59
/ea
Sold in multiples of 2 for $69.18

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
3.84 inch
Material
Aluminum
Bore Type
Finished Bore
Width
4.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-5P09-6A5
Zoro #
G805353278
UPC #
195057812437
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
3.84 inch
Width
4.25 inch
Pitch Dia. (In.)
3.885 inch
Length
1.875 inch
Height
4.25 inch
Overall Length
0.937 inch

Details

Material
Aluminum
Bore Type
Finished Bore
Number of Teeth
62
Item
Timing Belt Pulley
Setscrew
2
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Clear Anodized
Weight
0.697 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.