Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

640-8MX-12, Timing Belt, Polyurethane, Carbon Tensile

  • Mfr # 640-8MX-12

  • Zoro # G905353314


product price: $40.89
/ea
Sold in multiples of 2 for $81.78

Key Features

Gearbelt Type
Single Sided
Width
6 inch
Weight
0.4 lbs
Standards
ISO 9001:2015
Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640-8MX-12
Zoro #
G905353314
UPC #
195057096615
Country of Origin
Germany

Dimensions

Width
6 inch
Pitch Length
25.197 inch
Height
9 inch
Length
1 inch

Details

Gearbelt Type
Single Sided
Item
Timing Belt
Weight
0.4 lbs
Standards
ISO 9001:2015
Material
Polyurethane
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Number of Teeth
80
Finish
Carbon Tensile

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.