Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.50X1.75-IDL-FLAT, Idler Pulley

  • Mfr # 6.50x1.75-IDL-FLAT

  • Zoro # G205366540


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.5 inch
Bore Dia. (In.)
6 1/2 inch
Face Width (In.)
1.75 inch
Material
Ductile iron
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.50x1.75-IDL-FLAT
Zoro #
G205366540
UPC #
195057187399
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.5 inch
Bore Dia. (In.)
6 1/2 inch
Face Width (In.)
1.75 inch
Length
6 inch
Width
7 inch
Height
7 inch

Details

Item
Flat Idler Pulley
Material
Ductile iron
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
17.1 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.