Zoro Homepage

6.50X4.25-IDL-FLAT, Idler Pulley

  • Mfr # 6.50x4.25-IDL-FLAT

  • Zoro # G605366430


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.5 inch
Bore Dia. (In.)
6 1/2 inch
Face Width (In.)
4.25 inch
Length
10 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.50x4.25-IDL-FLAT
Zoro #
G605366430
UPC #
195057187412
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.5 inch
Bore Dia. (In.)
6 1/2 inch
Face Width (In.)
4.25 inch
Length
10 inch
Width
7 inch
Height
7 inch

Details

Item
Flat Idler Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
33 lbs
Material
Ductile iron
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.