Zoro Homepage

66AT10/36-2, Timing Pulley, Aluminum

  • Mfr # 66AT10/36-2

  • Zoro # G205357036


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
4.437 inch
Width
8 inch
Pitch Dia. (In.)
4.511 inch
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66AT10/36-2
Zoro #
G205357036
UPC #
195057718593
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
4.437 inch
Width
8 inch
Pitch Dia. (In.)
4.511 inch
Flange Dia. (In.)
4.685 inch
Height
8 inch
Overall Length
2.598 inch
Length
3 inch

Details

Item
Timing Belt Pulley
Number of Teeth
36
Material
Aluminum
Bore Type
Minimum Plain Bore
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
3.3 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.