Zoro Homepage

66T10/40-2, Timing Pulley, Aluminum

  • Mfr # 66T10/40-2

  • Zoro # G005356154


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
4.936 inch
Bore Type
Minimum Plain Bore
Pitch Dia. (In.)
5.013 inch
Number of Teeth
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66T10/40-2
Zoro #
G005356154
UPC #
195057717534
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
4.936 inch
Pitch Dia. (In.)
5.013 inch
Flange Dia. (In.)
5.157 inch
Width
6 inch
Height
6 inch
Overall Length
2.598 inch
Length
4 inch

Details

Bore Type
Minimum Plain Bore
Number of Teeth
40
Item
Timing Belt Pulley
Material
Aluminum
Standards
ISO 9001:2015
Weight
4.471 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.