Zoro Homepage

66T10/48-0, Timing Pulley, Aluminum

  • Mfr # 66T10/48-0

  • Zoro # G105356276


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
5.939 inch
Bore Type
Minimum Plain Bore
Material
Aluminum
Pitch Dia. (In.)
6.015 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66T10/48-0
Zoro #
G105356276
UPC #
195057717541
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
16.0 mm
Outside Dia. - Timing Belt Pulleys
5.939 inch
Pitch Dia. (In.)
6.015 inch
Width
6 inch
Height
6 inch
Overall Length
2.598 inch
Length
4 inch

Details

Bore Type
Minimum Plain Bore
Material
Aluminum
Number of Teeth
48
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Weight
4.34 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

The B B MANUFACTURING brand 66T10/48-0 Timing Pulley is made of aluminum and has a minimum plain bore with a bore diameter of 16.0 mm. It has an outside diameter of 5.939 inches, a pitch diameter of 6.015 inches, 48 teeth, a width of 6 inches, a height of 6 inches, an overall length of 2.598 inches, a length of 4 inches, and a weight of 4.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.