Zoro Homepage

6T2.5/342.5, Timing Belt, Polyurethane, Steel

  • Mfr # 6T2.5/342.5

  • Zoro # G605352556


product price: $11.15
/ea
Sold in multiples of 8 for $89.20

Key Features

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Width
6 inch
Standards
ISO 9001:2015
Weight
0.02 lbs
Pitch Length
13.484 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T2.5/342.5
Zoro #
G605352556
UPC #
195057513419
Country of Origin
United States

Dimensions

Width
6 inch
Pitch Length
13.484 inch
Height
9 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Item
Timing Belt
Weight
0.02 lbs
Number of Teeth
137
Gearbelt Type
Single Sided
Material
Polyurethane
Finish
Steel

Description

The B B MANUFACTURING brand 6T2.5/342.5 Timing Belt is a single-sided gearbelt made of polyurethane with a steel finish. It has a width of 6 inches, a pitch length of 13.484 inches, 137 teeth, a height of 9 inches, and a length of 1 inch. It weighs 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.