Shop B&B MANUFACTURING

6T2.5/500, Timing Belt, Polyurethane, Steel

  • Mfr # 6T2.5/500

  • Zoro # G705353194


product price:  $14.95
/ea
Sold in multiples of 6 for $89.70

Key Features

Belt Trade Size
T2.5
Industry Number
6T2.5/500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6T2.5/500
Zoro #
G705353194
UPC #
195057513518
Country of Origin
Taiwan, Province of China

Dimensions

Belt Trade Size
T2.5
Top Width
6 mm
Pitch Length
500 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
6T2.5/500
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
2.5 mm
Number of Teeth
200
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Steel
Belt Series
Powerhouse Timing
Standards
ISO 9001:2015
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.