Zoro Homepage

6T2.5/650, Timing Belt, Polyurethane, Steel

  • Mfr # 6T2.5/650

  • Zoro # G605353119


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Width
6 inch
Weight
0.02 lbs
Standards
ISO 9001:2015
Pitch Length
25.591 inch
Height
9 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6T2.5/650
Zoro #
G605353119
UPC #
195057513563
Country of Origin
Taiwan, Province of China

Dimensions

Width
6 inch
Pitch Length
25.591 inch
Height
9 inch
Length
1 inch

Details

Weight
0.02 lbs
Standards
ISO 9001:2015
Item
Timing Belt
Number of Teeth
260
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Material
Polyurethane
Finish
Steel

Description

The B B MANUFACTURING brand 6T2.5/650 Timing Belt is a single-sided gearbelt made of polyurethane with a steel finish. It has a width of 6 inches, a pitch length of 25.591 inches, a height of 9 inches, and 260 teeth. The belt has a length of 1 inch and a weight of 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.