Zoro Homepage

72-3P06-6A4, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 72-3P06-6A4

  • Zoro # G805356712


product price: $29.45
/ea
Sold in multiples of 2 for $58.90

Key Features

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.677 inch
Bore Type
Finished Bore
Pitch Dia. (In.)
2.707 inch
Width
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-3P06-6A4
Zoro #
G805356712
UPC #
195057810884
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.677 inch
Pitch Dia. (In.)
2.707 inch
Width
1.25 inch
Length
3 inch
Overall Length
0.734 inch
Height
3 inch

Details

Bore Type
Finished Bore
Number of Teeth
72
Item
Timing Belt Pulley
Setscrew
2
Material
Aluminum
Weight
0.293 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Clear Anodized
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.