Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72-5M15-6A6, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 72-5M15-6A6

  • Zoro # G605356554


product price: $74.19
/ea

Key Features

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
4.466 inch
Material
Aluminum
Bore Type
Finished Bore
Pitch Dia. (In.)
4.511 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-5M15-6A6
Zoro #
G605356554
UPC #
195057722040
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
1/2 inch
Outside Dia. - Timing Belt Pulleys
4.466 inch
Pitch Dia. (In.)
4.511 inch
Width
4.5 inch
Length
1.875 inch
Height
4.5 inch

Details

Item
Timing Belt Pulley
Material
Aluminum
Bore Type
Finished Bore
Setscrew
2
Number of Teeth
72
Finish
Clear Anodized
Weight
1.274 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.