Zoro Homepage

72-5P09-6A5, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 72-5P09-6A5

  • Zoro # G505356906


product price: $35.55
/ea
Sold in multiples of 2 for $71.10

Key Features

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
4.466 inch
Bore Type
Finished Bore
Setscrew
2
Width
4.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-5P09-6A5
Zoro #
G505356906
UPC #
195057812451
Country of Origin
United States

Dimensions

Bore Dia. - Timing Belt Pulleys
3/8 inch
Outside Dia. - Timing Belt Pulleys
4.466 inch
Width
4.5 inch
Pitch Dia. (In.)
4.511 inch
Overall Length
0.937 inch
Length
1 inch
Height
4.5 inch

Details

Bore Type
Finished Bore
Setscrew
2
Item
Timing Belt Pulley
Material
Aluminum
Number of Teeth
72
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Clear Anodized
Standards
ISO 9001:2015
Weight
0.939 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.