Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

72T1.0P20M6P8, Gear, Plastic

  • Mfr # 72T1.0P20M6P8

  • Zoro # G405366807


product price: $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Pitch Dia. (In.)
72 inch
Face Width (In.)
0.236 inch
Number of Teeth
72
Bore Dia. (In.)
8.0 mm
Outside Dia. (In.)
2.913 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72T1.0P20M6P8
Zoro #
G405366807
UPC #
195057677685
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
72 inch
Face Width (In.)
0.236 inch
Bore Dia. (In.)
8.0 mm
Outside Dia. (In.)
2.913 inch
Hub Dia. (In.)
18 inch
Length
1 inch
Width
6 inch
Height
9 inch

Details

Item
External Tooth Spur Gear
Number of Teeth
72
Material
Acetal
ISO Viscosity Grade
ISO 9001:2015
Pressure Angle (Deg.)
20
Weight
0.03 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.