Shop B&B MANUFACTURING
See all product information
Create Account
74-3P06-6A4, Timing Pulley, Aluminum, Clear Anodized,
- Mfr # 74-3P06-6A4
- Zoro # G505357217
product price:Â
$
31.15
/ea
Sold in multiples of 2 for
$62.30
Key Features
Bore Dia. - Timing Belt Pulleys
5/16 inch
Outside Dia. - Timing Belt Pulleys
2.752 inch
Setscrew
2
Width
1.25 inch
Pitch Dia. (In.)
2.782 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74-3P06-6A4
- Zoro #
- G505357217
- UPC #
- 195057810891
- Country of Origin
- India
- Setscrew
- 2
- Item
- Timing Belt Pulley
- Material
- Aluminum
- Number of Teeth
- 74
- Bore Type
- Finished Bore
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards
- ISO 9001:2015
- Finish
- Clear Anodized
- Weight
- 0.291 lbs
Dimensions
- Bore Dia. - Timing Belt Pulleys
- 5/16 inch
- Outside Dia. - Timing Belt Pulleys
- 2.752 inch
- Width
- 1.25 inch
- Pitch Dia. (In.)
- 2.782 inch
- Overall Length
- 0.734 inch
- Length
- 3 inch
- Height
- 3 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.