Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

744-2P-04, Timing Belt, Neoprene, Fiberglass

  • Mfr # 744-2P-04

  • Zoro # G005360557


product price: $10.19
/ea
Sold in multiples of 11 for $112.09

Key Features

Number of Teeth
372
Width
6 inch
Height
9 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Pitch Length
29.291 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744-2P-04
Zoro #
G005360557
UPC #
195057970205
Country of Origin
United States

Dimensions

Width
6 inch
Height
9 inch
Pitch Length
29.291 inch
Length
1 inch

Details

Number of Teeth
372
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Item
Timing Belt
Weight
0.03 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Material
Neoprene
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.