750H150G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 750H150G

  • Zoro # G405360195


product price:  $87.59
/ea
Free Shipping & Returns

Key Features

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.72 lbs
Width
6 inch
Standards
ISO 9001:2015
Pitch Length
75 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
750H150G
Zoro #
G405360195
UPC #
195057421240
Country of Origin
Germany

Dimensions

Width
6 inch
Pitch Length
75 inch
Height
9 inch
Length
1 inch

Details

Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.72 lbs
Standards
ISO 9001:2015
Gearbelt Type
Single Sided
Item
Timing Belt
Material
Neoprene
Number of Teeth
150
Finish
Fiberglass

Description

The B B MANUFACTURING brand 750H150G Timing Belt is a single sided gearbelt made of neoprene and fiberglass. It has a width of 6 inches, a pitch length of 75 inches, a height of 9 inches, 150 teeth, and a length of 1 inch. It weighs 0.72 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.