Shop B&B MANUFACTURING

753-D3M-15, Timing Belt

  • Mfr # 753-D3M-15

  • Zoro # G305360219


product price:  $57.29
/ea
Sold in multiples of 2 for $114.58

Key Features

Belt Trade Size
D3M
Industry Number
753-D3M-15
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
15 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
753-D3M-15
Zoro #
G305360219
UPC #
195057451148
Country of Origin
United States

Dimensions

Belt Trade Size
D3M
Top Width
15 mm
Pitch Length
753 mm
Height
9 inch
Length
1 inch

Details

Item
Timing Belt
Industry Number
753-D3M-15
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
3 mm
Number of Teeth
251
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouse HTD
Standards
ISO 9001:2015
Gearbelt Type
Double Sided
Weight
0.07 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.