Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80-14MX90-4030, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 80-14MX90-4030

  • Zoro # G505357507


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
4030
Outside Dia. - Timing Belt Pulleys
13.926 inch
Material
Cast Iron
Pitch Dia. (In.)
14.036 inch
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-14MX90-4030
Zoro #
G505357507
UPC #
195057821392
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
13.926 inch
Pitch Dia. (In.)
14.036 inch
Flange Dia. (In.)
14.625 inch
Width
13.926 inch
Overall Length
4.203 inch
Height
4.203 inch
Length
13.926 inch

Details

Bushing Required - Timing Belt Pulleys
4030
Material
Cast Iron
Number of Teeth
80
Bore Type
Taper Lock Bushing
Item
Timing Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
94 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.