Zoro Homepage

80-3P09M6A8, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 80-3P09M6A8

  • Zoro # G705357482


product price: $32.75
/ea
Sold in multiples of 2 for $65.50

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.978 inch
Pitch Dia. (In.)
3.008 inch
Flange Dia. (In.)
3.29 inch
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-3P09M6A8
Zoro #
G705357482
UPC #
195057210790
Country of Origin
China

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.978 inch
Pitch Dia. (In.)
3.008 inch
Flange Dia. (In.)
3.29 inch
Width
1.25 inch
Height
3 inch
Length
3 inch

Details

Number of Teeth
80
Material
Aluminum
Bore Type
Finished Bore
Item
Timing Belt Pulley
Finish
Clear Anodized
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.45 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.