Zoro Homepage

80MP025M6A8, Timing Pulley, Aluminum, Clear Anodized,

  • Mfr # 80MP025M6A8

  • Zoro # G505357835


product price: $27.39
/ea
Sold in multiples of 3 for $82.17

Key Features

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.017 inch
Setscrew
2
Number of Teeth
80
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80MP025M6A8
Zoro #
G505357835
UPC #
195057004825
Country of Origin
India

Dimensions

Bore Dia. - Timing Belt Pulleys
8.0 mm
Outside Dia. - Timing Belt Pulleys
2.017 inch
Width
1.25 inch
Pitch Dia. (In.)
2.037 inch

Details

Setscrew
2
Number of Teeth
80
Material
Aluminum
Item
Timing Belt Pulley
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.