828XL025G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 828XL025G

  • Zoro # G805360757


product price:  $30.75
/ea
Sold in multiples of 3 for $92.25

Key Features

Material
Neoprene
Height
9 inch
Pitch Length
82.8 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
828XL025G
Zoro #
G805360757
UPC #
195057233454
Country of Origin
Japan

Dimensions

Height
9 inch
Pitch Length
82.8 inch
Width
6 inch
Length
1 inch

Details

Material
Neoprene
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.08 lbs
Item
Timing Belt
Gearbelt Type
Single Sided
Number of Teeth
414
Finish
Fiberglass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.