Shop B&B MANUFACTURING

890-5M-09, Timing Belt, Neoprene, Fiberglass

  • Mfr # 890-5M-09

  • Zoro # G605360179


product price:  $16.65
/ea
Sold in multiples of 4 for $66.60

Key Features

Pitch Length
890 mm
Number of Teeth
178
Standards
ISO 9001:2015
Weight
0.075 lbs
Gearbelt Type
Single Sided
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
890-5M-09
Zoro #
G605360179
UPC #
195057979468
Country of Origin
Germany

Dimensions

Pitch Length
890 mm
Height
9 inch
Length
1 inch
Top Width
9 mm
Belt Trade Size
5M

Details

Item
Timing Belt
Number of Teeth
178
Standards
ISO 9001:2015
Weight
0.075 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Belt Series
Powerhouseâ„¢ HTD
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Industry Number
890-5M-09

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.