
8T2.5/305, Timing Belt, Polyurethane, Steel
Mfr # 8T2.5/305
Zoro # G905360305
product price: $12.99
/eaSold in multiples of 7 for $90.93
Key Features
Material
Polyurethane
Number of Teeth
122
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8T2.5/305
Zoro #
G905360305
UPC #
195057514072
Country of Origin
Taiwan, Province of China
Dimensions
Height
9 inch
Pitch Length
12.008 inch
Width
6 inch
Length
1 inch
Details
Material
Polyurethane
Number of Teeth
122
Item
Timing Belt
Weight
0.02 lbs
Gearbelt Type
Single Sided
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Steel
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.