90-8P50-3020, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # 90-8P50-3020

  • Zoro # G305358483


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
3020
Outside Dia. - Timing Belt Pulleys
8.969 inch
Material
Ductile Iron
Bore Type
Taper Lock Bushing
Number of Teeth
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90-8P50-3020
Zoro #
G305358483
UPC #
195057814431
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
8.969 inch
Pitch Dia. (In.)
9.023 inch
Width
10 inch
Length
6 inch
Overall Length
2.38 inch
Height
10 inch

Details

Bushing Required - Timing Belt Pulleys
3020
Material
Ductile Iron
Bore Type
Taper Lock Bushing
Number of Teeth
90
Item
Timing Belt Pulley
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
28.618 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.