Shop B&B MANUFACTURING
See all product information
Create Account
92XL019G, Timing Belt, Neoprene, Fiberglass
Mfr # 92XL019G
Zoro # G605361015
product price:Â $4.95
/ea
Sold in multiples of 17 for $84.15
Key Features
Pitch Length
9.2 in
Number of Teeth
46
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Height
9 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
92XL019G
Zoro #
G605361015
UPC #
195057228801
Country of Origin
Germany
Dimensions
Pitch Length
9.2 in
Height
9 inch
Length
1 inch
Top Width
3/16 in
Belt Trade Size
XL
Details
Item
Timing Belt
Number of Teeth
46
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.006 lbs
Finish
Fiberglass
Industry Number
92XL019G
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
Powerhouseâ„¢ Timing
Tooth Location
One Side
Tooth Shape
Trapezoidal
Pitch
0.2 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.