Shop B&B MANUFACTURING

94XL031G, Timing Belt, Neoprene, Fiberglass

  • Mfr # 94XL031G

  • Zoro # G505360651


product price:  $6.89
/ea
Sold in multiples of 12 for $82.68

Key Features

Pitch Length
9.4 in
Number of Teeth
47
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Height
9 inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94XL031G
Zoro #
G505360651
UPC #
195057233935
Country of Origin
Germany

Dimensions

Pitch Length
9.4 in
Height
9 inch
Length
1 inch
Belt Trade Size
XL
Top Width
0.31 in

Details

Item
Timing Belt
Number of Teeth
47
Gearbelt Type
Single Sided
Standards
ISO 9001:2015
Weight
0.01 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Fiberglass
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Belt Series
Powerhouseâ„¢ Timing
Tooth Location
One Side
Industry Number
94XL031G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.