Zoro Homepage

Bushing 1 Groove V-Belt Pulley 3.45 inch OD

  • Mfr # AK34H

  • Zoro # G705362462


product price: $25.99
/ea
Sold in multiples of 4 for $103.96

Key Features

Pulley Outside Dia.
3.45 inch
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
3L Belt Pitch Dia.
2.86 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK34H
Zoro #
G705362462
UPC #
195057086012
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.45 inch
3L Belt Pitch Dia.
2.86 inch
Width (In.)
5 inch

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.