Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing 1 Groove V-Belt Pulley 6.45 inch OD

  • Mfr # AK66H

  • Zoro # G405362472


product price: $36.85
/ea
Sold in multiples of 3 for $110.55

Key Features

Pulley Outside Dia.
6.45 inch
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
7 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK66H
Zoro #
G405362472
UPC #
195057086975
Country of Origin
China

Dimensions

Pulley Outside Dia.
6.45 inch
Width (In.)
7 inch
3L Belt Pitch Dia.
5.86 inch
Overall Length
1.5 inch
Height
7 inch
Length
2 inch

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley
Weight
2.8 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.