Bushing 10 Groove V-Belt Pulley 31.5 inch OD

  • Mfr # 105V3150M

  • Zoro # G205361712


product price: $3,298.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Pulley Outside Dia.
31.5 inch
Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
31.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105V3150M
Zoro #
G205361712
UPC #
195057184220
Country of Origin
China

Dimensions

Pulley Outside Dia.
31.5 inch
Width (In.)
31.5 inch
Height
7.188 inch
Length
31.5 inch

Details

Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
275 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.