Zoro Homepage

Bushing 10 Groove V-Belt Pulley 33.5 inch OD

  • Mfr # 103V3350F

  • Zoro # G005361288


product price: $1,139.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Pulley Outside Dia.
33.5 inch
Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
33.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103V3350F
Zoro #
G005361288
UPC #
195057182264
Country of Origin
China

Dimensions

Pulley Outside Dia.
33.5 inch
Width (In.)
33.5 inch
Height
4 inch
Length
33.5 inch

Details

Number of Grooves
10
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley
Weight
158 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.