Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing 3 Groove V-Belt Pulley 3.75 inch OD

  • Mfr # 3B34SH

  • Zoro # G305361377


product price: $62.95
/ea
Sold in multiples of 2 for $125.90

Key Features

Pulley Outside Dia.
3.75 inch
Number of Grooves
3
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3B34SH
Zoro #
G305361377
UPC #
195057094017
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.75 inch
Width (In.)
5 inch
Height
5 inch
Length
3 inch

Details

Number of Grooves
3
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley
Weight
4.4 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.