Shop B&B MANUFACTURING
See all product information
Create Account
Bushing 3 Groove V-Belt Pulley 38.35 inch OD
- Mfr # 3B380E
- Zoro # G405361338
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
38.35 inch
Number of Grooves
3
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
38.35 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3B380E
- Zoro #
- G405361338
- UPC #
- 195057094338
- Country of Origin
- China
- Number of Grooves
- 3
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Bushing
- Item
- V-Belt Pulley
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 90 lbs
- Standards
- ISO 9001:2015
Dimensions
- Pulley Outside Dia.
- 38.35 inch
- Width (In.)
- 38.35 inch
- Height
- 2.5 inch
- Length
- 38.35 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.