Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing 5 Groove V-Belt Pulley 19 inch OD

  • Mfr # 58V1900J

  • Zoro # G405361758


product price: $1,716.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Pulley Outside Dia.
19 inch
Number of Grooves
5
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Width (In.)
20 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58V1900J
Zoro #
G405361758
UPC #
195057184497
Country of Origin
China

Dimensions

Pulley Outside Dia.
19 inch
Width (In.)
20 inch
Length
20 inch
Height
20 inch

Details

Number of Grooves
5
Pulley Material
Cast Iron
Pulley Bore Type
Bushing
Item
V-Belt Pulley
Weight
142 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.