Zoro Homepage

Bushing 6 Groove Poly-V Pulley 2.5 inch OD

  • Mfr # 6J250JA

  • Zoro # G305366211


product price: $68.65
/ea
Sold in multiples of 2 for $137.30

Key Features

Pulley Outside Dia.
2.5 inch
Number of Grooves
6
Pulley Material
Steel
Pulley Bore Type
Bushing
Width (In.)
1.25 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6J250JA
Zoro #
G305366211
UPC #
195057009882
Country of Origin
United States

Dimensions

Pulley Outside Dia.
2.5 inch
Width (In.)
1.25 inch
Length
3 inch
Height
3 inch

Details

Number of Grooves
6
Pulley Material
Steel
Pulley Bore Type
Bushing
Item
Poly-V Pulley
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
0.545 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.