Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP-AT5-16, Clamping Plate

  • Mfr # CP-AT5-16

  • Zoro # G805368135


product price: $20.19
/ea
Sold in multiples of 4 for $80.76

Key Features

Flat Belt Width (In.)
0.63 inch
Material
Aluminum
Weight
0.34 lbs
Length
1.875 inch
Height
4.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-AT5-16
Zoro #
G805368135
UPC #
195057564886
Country of Origin
China

Dimensions

Flat Belt Width (In.)
0.63 inch
Length
1.875 inch
Height
4.5 inch
Width
4.5 inch

Details

Item
Clamping Plate
Material
Aluminum
Weight
0.34 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.