Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP-T10-25, Clamping Plate

  • Mfr # CP-T10-25

  • Zoro # G405368160


product price: $21.15
/ea
Sold in multiples of 4 for $84.60

Key Features

Material
Aluminum
Flat Belt Width (In.)
0.984 inch
Width
3.375 inch
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-T10-25
Zoro #
G405368160
UPC #
195057564848
Country of Origin
China

Dimensions

Flat Belt Width (In.)
0.984 inch
Width
3.375 inch
Length
1.75 inch
Height
3.5 inch

Details

Item
Clamping Plate
Material
Aluminum
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.5 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.